Shop DODGE INDUSTRIAL
See all product information
ONE SET OF (3) 5VX960 BELTS
Mfr # 22484217
Zoro # G423487522
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Material
EPDM
Thickness
17/32 in
Number of Ribs
1
Belt Series
Wedge Cog
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22484217
Zoro #
G423487522
UPC #
782476277147
Country of Origin
United States
Dimensions
Thickness
17/32 in
Outside Length
96 in
Top Width
5/8 in
Details
Standards
ARPM
Item
Narrow Cogged V-Belt
Material
EPDM
Number of Ribs
1
Belt Series
Wedge Cog
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
22484217
V-Belt Section
5VX
Reinforcing Cord Material
Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX960 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.