Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P2B-E-114R Type E-Xtra Pillow Block, 2-Bolt Base

  • Mfr # 023008 P2B-E-114R

  • Zoro # G611305423


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-7/8 in
Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
6.88 to 7.13 in
Mounting Surface to Shaft Center
2-1/4 in
Series
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023008 P2B-E-114R
Zoro #
G611305423
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-7/8 in
Overall Height
4-1/2 in
Overall Length
8.88 in
Overall Width
3-1/2 in

Details

Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
6.88 to 7.13 in
Mounting Surface to Shaft Center
2-1/4 in
Series
115
Number of Bolts
2
Static Load Capacity
43000 lb
Max. Speed
3050 RPM
Finish
Black Oxide
Dynamic Load Capacity
9300 lb
Housing Material
Cast Iron
Item
Pillow Block Roller Bearing Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.