
Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, Steel
Mfr # 131831 P2B-SXRB-014
Zoro # G311305440
product price:Â $82.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
131831 P2B-SXRB-014
Zoro #
G311305440
UPC #
-
Country of Origin
United States
Details
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Series
205
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.