
Pillow Block Bearing, Cast Iron, Set Screw Locking, Ball Insert, Steel
Mfr # 123583 P2B-VSC-104
Zoro # G016111872
product price:Â $67.19
/eaKey Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123583 P2B-VSC-104
Zoro #
G016111872
UPC #
-
Country of Origin
United States
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Series
207
Item
Pillow Block Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.