Pillow Block Bearing, Cast Iron, Sleeve Insert, 1/2 in Dia

  • Mfr # 006102 P2B-BASO-008

  • Zoro # G608837999


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
2-1/32 to 2-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006102 P2B-BASO-008
Zoro #
G608837999
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Center Height
3/4 in
Mount Hole Center-to-Center Length
2-1/32 to 2-7/32 in
Overall Length
3 in
Overall Width
1-1/4 in
Overall Height
1-15/32 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Finish
Powder Coated
Temp. Range
130°F
Dynamic Radial Load Capacity
145 lb
Maximum Speed
1000 RPM
Number of Mount Holes
2
Shaft Locking Type
Pillow Block Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.