Pillow Block Bearing, Cast Iron, Sleeve Insert, 2-1/4 in Dia

  • Mfr # 006061 P2B-BASP-204

  • Zoro # G008837810


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Bore Diameter
2-1/4 in
Center Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006061 P2B-BASP-204
Zoro #
G008837810
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2-1/4 in
Center Height
1-7/8 in
Mount Hole Center-to-Center Length
6-1/4 in to 6-3/4 in
Overall Length
8-1/2 in
Overall Width
4-1/2 in
Overall Height
3-13/16 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Temp. Range
130°F
Finish
Powder Coated
Dynamic Radial Load Capacity
410 lb
Maximum Speed
400 RPM
Number of Mount Holes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.