Pillow Block Bearing, Cast Iron, Sleeve Insert, 2-7/16 in Dia

  • Mfr # 006136 P2B-BASO-207

  • Zoro # G108837727


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Bore Diameter
2-7/16 in
Center Height
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006136 P2B-BASO-207
Zoro #
G108837727
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2-7/16 in
Center Height
2-1/8 in
Mount Hole Center-to-Center Length
6 to 6-1/2 in
Overall Length
8-1/2 in
Overall Width
2-7/16 in
Overall Height
4-1/4 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Finish
Powder Coated
Temp. Range
130°F
Dynamic Radial Load Capacity
1,090 lb
Maximum Speed
400 RPM
Number of Mount Holes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.