Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Tap Base TB-SC-111

  • Mfr # 054548 TB-SC-111

  • Zoro # G714736759


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Max. Speed
300 RPM
Bolt Size
0.5in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
054548 TB-SC-111
Zoro #
G714736759
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in
Bore Dia.
1 11/16 in

Details

Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Max. Speed
300 RPM
Bearing Insert Type
Ball
Housing Material
Cast iron
Static Load Capacity
4906 lbf
Bearing Lubrication
Grease
Series
209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.