Shop DODGE INDUSTRIAL
See all product information
Create Account
Banded Narrow V-Belt, Power-Wedge, 143292, 3V, Elastomer, 112 in, 3/8 in Top Width
Mfr # 143292
Zoro # G423455156
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power-Wedge
V-Belt Section
3V
Industry Number
143292
Number of Ribs
5
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143292
- Zoro #
- G423455156
- UPC #
- 782477091520
- Country of Origin
- Mexico
Dimensions
- Top Width
- 3/8 in
- Thickness
- 21/64 in
- Outside Length
- 112 in
Details
- Item
- Banded Narrow V-Belt
- Belt Series
- Power-Wedge
- V-Belt Section
- 3V
- Industry Number
- 143292
- Number of Ribs
- 5
- Material
- Elastomer
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V1120-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.