Shop DODGE INDUSTRIAL

R3V1180-4 BELT

  • Mfr # 143238

  • Zoro # G823471329


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Outside Length
118 in
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143238
Zoro #
G823471329
UPC #
782477090981
Country of Origin
Mexico

Dimensions

Outside Length
118 in
Top Width
3/8 in
Thickness
21/64 in

Details

Standards
ARPM
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
3V
Item
Banded Narrow V-Belt
Industry Number
143238
Reinforcing Cord Material
Polyester
Material
Elastomer
Number of Ribs
4

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V1180-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.