Shop DODGE INDUSTRIAL
See all product information
Create Account
R3V1250-4 BELT
Mfr # 143239
Zoro # G123472040
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Outside Length
125 in
Standards
ARPM
V-Belt Section
3V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143239
Zoro #
G123472040
UPC #
782477090998
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Outside Length
125 in
Thickness
21/64 in
Details
Reinforcing Cord Material
Polyester
Standards
ARPM
V-Belt Section
3V
Industry Number
143239
Material
Elastomer
Number of Ribs
4
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Power-Wedge
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V1250-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.