Shop DODGE INDUSTRIAL
See all product information
Create Account
R3V375-3 BELT
Mfr # 143175
Zoro # G923490824
product price:Â $90.99
/eaKey Features
Number of Ribs
3
Outside Length
37.5 in
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
3/8 in
Belt Series
Power-Wedge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143175
Zoro #
G923490824
UPC #
782477090356
Country of Origin
Mexico
Dimensions
Outside Length
37.5 in
Top Width
3/8 in
Thickness
21/64 in
Details
Number of Ribs
3
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Power-Wedge
V-Belt Section
3V
Material
Elastomer
Standards
ARPM
Reinforcing Cord Material
Polyester
Industry Number
143175
Item
Banded Narrow V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V375-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.