Shop DODGE INDUSTRIAL

R3V475-8 BELT

  • Mfr # 143459

  • Zoro # G623471314


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Thickness
21/64 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143459
Zoro #
G623471314
UPC #
782477093180
Country of Origin
Mexico

Dimensions

Thickness
21/64 in
Top Width
3/8 in
Outside Length
47.5 in

Details

Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Standards
ARPM
V-Belt Section
3V
Item
Banded Narrow V-Belt
Industry Number
143459
Number of Ribs
8
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V475-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.