Shop DODGE INDUSTRIAL

R3V530-5 BELT

  • Mfr # 143304

  • Zoro # G823471190


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 140 Degrees F
Outside Length
53 in
Number of Ribs
5
Reinforcing Cord Material
Polyester
V-Belt Section
3V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143304
Zoro #
G823471190
UPC #
782477091643
Country of Origin
Mexico

Dimensions

Outside Length
53 in
Thickness
21/64 in
Top Width
3/8 in

Details

Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
5
Reinforcing Cord Material
Polyester
V-Belt Section
3V
Belt Series
Power-Wedge
Item
Banded Narrow V-Belt
Material
Elastomer
Standards
ARPM
Industry Number
143304

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V530-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.