Shop DODGE INDUSTRIAL
See all product information
R3V600-5 BELT
Mfr # 143306
Zoro # G523484261
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3V
Belt Series
Power-Wedge
Material
Elastomer
Standards
ARPM
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143306
Zoro #
G523484261
UPC #
782477091667
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Outside Length
60 in
Thickness
21/64 in
Details
V-Belt Section
3V
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Material
Elastomer
Standards
ARPM
Reinforcing Cord Material
Polyester
Number of Ribs
5
Industry Number
143306
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V600-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.