Shop DODGE INDUSTRIAL

R3V800-3 BELT

  • Mfr # 143188

  • Zoro # G323475292


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Top Width
3/8 in
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Outside Length
80 in
Industry Number
143188
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143188
Zoro #
G323475292
UPC #
782477090486
Country of Origin
Mexico

Dimensions

Top Width
3/8 in
Outside Length
80 in
Thickness
21/64 in

Details

Standards
ARPM
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143188
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Number of Ribs
3
Material
Elastomer
V-Belt Section
3V

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V800-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.