Shop DODGE INDUSTRIAL
See all product information
R5V1250-4 BELT
Mfr # 143263
Zoro # G723446892
product price:Â $819.99
/ea
Free Shipping & Returns
Key Features
Outside Length
125 in
V-Belt Section
5V
Industry Number
143263
Reinforcing Cord Material
Polyester
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143263
Zoro #
G723446892
UPC #
782477091230
Country of Origin
Mexico
Dimensions
Outside Length
125 in
Thickness
17/32 in
Top Width
5/8 in
Details
V-Belt Section
5V
Industry Number
143263
Reinforcing Cord Material
Polyester
Standards
ARPM
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
4
Belt Series
Power-Wedge
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V1250-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.