Shop DODGE INDUSTRIAL
See all product information
R5V1250-5 BELT
Mfr # 143319
Zoro # G023453415
product price:Â $1,023.99
/ea
Free Shipping & Returns
Key Features
Thickness
17/32 in
Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Material
Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143319
Zoro #
G023453415
UPC #
782477091797
Country of Origin
Mexico
Dimensions
Thickness
17/32 in
Top Width
5/8 in
Outside Length
125 in
Details
Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Item
Banded Narrow V-Belt
Material
Elastomer
V-Belt Section
5V
Belt Series
Power-Wedge
Industry Number
143319
Standards
ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V1250-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.