Shop DODGE INDUSTRIAL
See all product information
R5V1500-6 BELT
Mfr # 143391
Zoro # G623482013
product price:Â $1,545.99
/ea
Free Shipping & Returns
Key Features
Industry Number
143391
Reinforcing Cord Material
Polyester
Outside Length
150 in
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 143391
- Zoro #
- G623482013
- UPC #
- 782477092503
- Country of Origin
- Mexico
Dimensions
- Outside Length
- 150 in
- Thickness
- 17/32 in
- Top Width
- 5/8 in
Details
- Item
- Banded Narrow V-Belt
- Industry Number
- 143391
- Reinforcing Cord Material
- Polyester
- Material
- Elastomer
- Temp. Range
- -40 Degrees to 140 Degrees F
- Number of Ribs
- 6
- Standards
- ARPM
- V-Belt Section
- 5V
- Belt Series
- Power-Wedge
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V1500-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.