Shop DODGE INDUSTRIAL
See all product information
Create Account
R5V2360-8 BELT
Mfr # 143486
Zoro # G023485737
product price:Â $3,275.99
/ea
Free Shipping & Returns
Key Features
Thickness
17/32 in
V-Belt Section
5V
Belt Series
Power-Wedge
Material
Elastomer
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143486
Zoro #
G023485737
UPC #
782477093456
Country of Origin
Mexico
Dimensions
Thickness
17/32 in
Outside Length
236 in
Top Width
5/8 in
Details
Item
Banded Narrow V-Belt
V-Belt Section
5V
Belt Series
Power-Wedge
Material
Elastomer
Standards
ARPM
Industry Number
143486
Number of Ribs
8
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V2360-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.