Shop DODGE INDUSTRIAL
See all product information
R5V2800-8 BELT
Mfr # 143489
Zoro # G223489085
product price:Â $3,887.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Material
Elastomer
Thickness
17/32 in
Standards
ARPM
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143489
Zoro #
G223489085
UPC #
782477093487
Country of Origin
Mexico
Dimensions
Thickness
17/32 in
Outside Length
280 in
Top Width
5/8 in
Details
V-Belt Section
5V
Material
Elastomer
Standards
ARPM
Item
Banded Narrow V-Belt
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
Industry Number
143489
Belt Series
Power-Wedge
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V2800-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.