Shop DODGE INDUSTRIAL
See all product information
R5V3000-6 BELT
Mfr # 143403
Zoro # G723477551
product price:Â $3,120.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
5/8 in
Number of Ribs
6
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143403
Zoro #
G723477551
UPC #
782477092626
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Outside Length
300 in
Thickness
17/32 in
Details
Belt Series
Power-Wedge
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
6
Reinforcing Cord Material
Polyester
Standards
ARPM
Material
Elastomer
V-Belt Section
5V
Industry Number
143403
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V3000-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.