Shop DODGE INDUSTRIAL

R5V530-2 BELT

  • Mfr # 143131

  • Zoro # G223464051


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
2
V-Belt Section
5V
Standards
ARPM
Top Width
5/8 in
Outside Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143131
Zoro #
G223464051
UPC #
782477089916
Country of Origin
Mexico

Dimensions

Top Width
5/8 in
Outside Length
53 in
Thickness
17/32 in

Details

Number of Ribs
2
V-Belt Section
5V
Standards
ARPM
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Material
Elastomer
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143131

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V530-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.