Shop DODGE INDUSTRIAL

R5V560-2 BELT

  • Mfr # 143132

  • Zoro # G923456882


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
2
Material
Elastomer
V-Belt Section
5V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143132
Zoro #
G923456882
UPC #
782477089923
Country of Origin
Mexico

Dimensions

Outside Length
56 in
Thickness
17/32 in
Top Width
5/8 in

Details

Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
2
Material
Elastomer
V-Belt Section
5V
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Industry Number
143132

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V560-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.