Shop DODGE INDUSTRIAL

R5V630-5 BELT

  • Mfr # 143335

  • Zoro # G623442789


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Outside Length
63 in
Belt Series
Power-Wedge
Industry Number
143335
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143335
Zoro #
G623442789
UPC #
782477091957
Country of Origin
Mexico

Dimensions

Outside Length
63 in
Top Width
5/8 in
Thickness
17/32 in

Details

Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Power-Wedge
Industry Number
143335
Reinforcing Cord Material
Polyester
V-Belt Section
5V
Material
Elastomer
Standards
ARPM
Item
Banded Narrow V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V630-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.