Shop DODGE INDUSTRIAL
See all product information
R5V630-8 BELT
Mfr # 143498
Zoro # G823486156
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Industry Number
143498
Standards
ARPM
V-Belt Section
5V
Top Width
5/8 in
Material
Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143498
Zoro #
G823486156
UPC #
782477093579
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Outside Length
63 in
Thickness
17/32 in
Details
Industry Number
143498
Standards
ARPM
V-Belt Section
5V
Material
Elastomer
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Number of Ribs
8
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V630-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.