Shop DODGE INDUSTRIAL
See all product information
R5V950-4 BELT
Mfr # 143284
Zoro # G023455853
product price:Â $617.99
/ea
Free Shipping & Returns
Key Features
Outside Length
95 in
Material
Elastomer
V-Belt Section
5V
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143284
Zoro #
G023455853
UPC #
782477091445
Country of Origin
Mexico
Dimensions
Outside Length
95 in
Thickness
17/32 in
Top Width
5/8 in
Details
Item
Banded Narrow V-Belt
Material
Elastomer
V-Belt Section
5V
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Industry Number
143284
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
4
Standards
ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V950-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.