Shop DODGE INDUSTRIAL

R5VX950-6 BELT

  • Mfr # 143419

  • Zoro # G423451806


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
Standards
ARPM
Industry Number
143419
Number of Ribs
6
Temp. Range
-40 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143419
Zoro #
G423451806
UPC #
782477092787
Country of Origin
United States

Dimensions

Outside Length
95 in
Top Width
5/8 in
Thickness
17/32 in

Details

Item
Banded Narrow Cogged V-Belt
Reinforcing Cord Material
Polyester
Standards
ARPM
Industry Number
143419
Number of Ribs
6
Temp. Range
-40 Degrees to 230 Degrees F
Belt Series
Power-Wedge Cog-Band
V-Belt Section
5VX
Material
EPDM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5VX950-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.