Shop DODGE INDUSTRIAL
See all product information
R8V1000-2 BELT
Mfr # 143142
Zoro # G523443299
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Thickness
7/8 in
Industry Number
143142
Belt Series
Power-Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143142
Zoro #
G523443299
UPC #
782477090028
Country of Origin
Mexico
Dimensions
Thickness
7/8 in
Top Width
1 in
Outside Length
100 in
Details
Item
Banded Narrow V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Industry Number
143142
Belt Series
Power-Wedge
Material
Elastomer
Number of Ribs
2
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1000-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.