Shop DODGE INDUSTRIAL
See all product information
R8V1000-6 BELT
Mfr # 143420
Zoro # G223471295
product price:Â $1,963.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Outside Length
100 in
V-Belt Section
8V
Belt Series
Power-Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143420
Zoro #
G223471295
UPC #
782477092794
Country of Origin
Mexico
Dimensions
Outside Length
100 in
Top Width
1 in
Thickness
7/8 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Item
Banded Narrow V-Belt
V-Belt Section
8V
Belt Series
Power-Wedge
Standards
ARPM
Number of Ribs
6
Industry Number
143420
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1000-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.