Shop DODGE INDUSTRIAL

R8V1060-2 BELT

  • Mfr # 143143

  • Zoro # G723450011


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Industry Number
143143
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
7/8 in
Number of Ribs
2
V-Belt Section
8V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143143
Zoro #
G723450011
UPC #
782477090035
Country of Origin
Mexico

Dimensions

Thickness
7/8 in
Top Width
1 in
Outside Length
106 in

Details

Industry Number
143143
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
2
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Material
Elastomer
Standards
ARPM
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1060-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.