Shop DODGE INDUSTRIAL

R8V1180-6 BELT

  • Mfr # 143423

  • Zoro # G223444510


product price:  $2,322.99
/ea
Free Shipping & Returns

Key Features

Thickness
7/8 in
Standards
ARPM
V-Belt Section
8V
Outside Length
118 in
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143423
Zoro #
G223444510
UPC #
782477092824
Country of Origin
Mexico

Dimensions

Thickness
7/8 in
Outside Length
118 in
Top Width
1 in

Details

Standards
ARPM
V-Belt Section
8V
Belt Series
Power-Wedge
Material
Elastomer
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Item
Banded Narrow V-Belt
Number of Ribs
6
Industry Number
143423

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1180-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.