Shop DODGE INDUSTRIAL
See all product information
R8V3150-6 BELT
Mfr # 143437
Zoro # G323486557
product price:Â $6,270.99
/ea
Free Shipping & Returns
Key Features
Thickness
7/8 in
Top Width
1 in
Industry Number
143437
Outside Length
315 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143437
Zoro #
G323486557
UPC #
782477092961
Country of Origin
Mexico
Dimensions
Thickness
7/8 in
Top Width
1 in
Outside Length
315 in
Details
Industry Number
143437
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Material
Elastomer
V-Belt Section
8V
Number of Ribs
6
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V3150-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.