Shop DODGE INDUSTRIAL

R8V3550-6 BELT

  • Mfr # 143439

  • Zoro # G323455706


product price:  $7,073.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
6
Thickness
7/8 in
Material
Elastomer
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143439
Zoro #
G323455706
UPC #
782477092985
Country of Origin
Mexico

Dimensions

Thickness
7/8 in
Top Width
1 in
Outside Length
355 in

Details

Number of Ribs
6
Material
Elastomer
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
8V
Item
Banded Narrow V-Belt
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Industry Number
143439

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V3550-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.