Shop DODGE INDUSTRIAL
See all product information
R8V4250-2 BELT
Mfr # 108589
Zoro # G123483213
product price:Â $2,658.99
/ea
Free Shipping & Returns
Key Features
Industry Number
108589
Number of Ribs
2
Top Width
1 in
Thickness
7/8 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108589
Zoro #
G123483213
UPC #
782475072606
Country of Origin
United States
Dimensions
Top Width
1 in
Thickness
7/8 in
Outside Length
425 in
Details
Industry Number
108589
Item
Banded Narrow V-Belt
Number of Ribs
2
Standards
ARPM
Reinforcing Cord Material
Polyester
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Power-Wedge
V-Belt Section
8V
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V4250-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.