Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
R8V4500-8 BELT
Mfr # 143530
Zoro # G523468551
product price:Â $12,043.99
/eaKey Features
Top Width
1 in
Industry Number
143530
Thickness
7/8 in
V-Belt Section
8V
Material
Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143530
Zoro #
G523468551
UPC #
782477093890
Country of Origin
Mexico
Dimensions
Top Width
1 in
Thickness
7/8 in
Outside Length
450 in
Details
Industry Number
143530
Item
Banded Narrow V-Belt
V-Belt Section
8V
Material
Elastomer
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Number of Ribs
8
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V4500-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.