Shop DODGE INDUSTRIAL
See all product information
R8V4750-3 BELT
Mfr # 108471
Zoro # G123460047
product price:Â $4,481.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Industry Number
108471
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108471
Zoro #
G123460047
UPC #
782475071579
Country of Origin
United States
Dimensions
Outside Length
475 in
Thickness
7/8 in
Top Width
1 in
Details
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Industry Number
108471
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Standards
ARPM
V-Belt Section
8V
Number of Ribs
3
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V4750-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.