Shop DODGE INDUSTRIAL

R8V5000-6 BELT

  • Mfr # 143445

  • Zoro # G223502319


product price:  $10,068.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Industry Number
143445
Number of Ribs
6
Thickness
7/8 in
Temp. Range
-40 Degrees to 140 Degrees F
Outside Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143445
Zoro #
G223502319
UPC #
782477093043
Country of Origin
Mexico

Dimensions

Thickness
7/8 in
Outside Length
500 in
Top Width
1 in

Details

Industry Number
143445
Item
Banded Narrow V-Belt
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Belt Series
Power-Wedge
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V5000-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.