Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
R8V5600-6 BELT
Mfr # 143446
Zoro # G223495581
product price:Â $11,313.99
/eaKey Features
Standards
ARPM
Industry Number
143446
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
1 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143446
Zoro #
G223495581
UPC #
782477093050
Country of Origin
Mexico
Dimensions
Top Width
1 in
Thickness
7/8 in
Outside Length
560 in
Details
Standards
ARPM
Industry Number
143446
Item
Banded Narrow V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Material
Elastomer
Belt Series
Power-Wedge
Number of Ribs
6
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V5600-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.