Shop DODGE INDUSTRIAL

RA60-2 BELT

  • Mfr # 143772

  • Zoro # G123499955


product price:  $52.99
/ea

Key Features

Belt Series
Classical Banded
Material
Elastomer
V-Belt Section
A
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143772
Zoro #
G123499955
UPC #
782477096303
Country of Origin
Mexico

Dimensions

Top Width
1/2 in
Thickness
5/16 in

Details

Belt Series
Classical Banded
Material
Elastomer
Item
Banded V-Belt
V-Belt Section
A
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Number of Ribs
2
Standards
ARPM
Industry Number
143772

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RA60-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.