Shop DODGE INDUSTRIAL
See all product information
RB110-12 BELT
Mfr # 143658
Zoro # G423481148
product price:Â $833.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
V-Belt Section
B
Industry Number
143658
Belt Series
Classical Banded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 143658
- Zoro #
- G423481148
- UPC #
- 782477095160
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
Details
- Temp. Range
- -40 Degrees to 140 Degrees F
- Material
- Elastomer
- V-Belt Section
- B
- Industry Number
- 143658
- Belt Series
- Classical Banded
- Standards
- ARPM
- Item
- Banded V-Belt
- Number of Ribs
- 12
- Reinforcing Cord Material
- Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB110-12 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.