Shop DODGE INDUSTRIAL

RB118-4 BELT

  • Mfr # 143868

  • Zoro # G123448311


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
Number of Ribs
4
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143868
Belt Series
Classical Banded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143868
Zoro #
G123448311
UPC #
782477097263
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Material
Elastomer
Number of Ribs
4
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143868
Belt Series
Classical Banded
Item
Banded V-Belt
V-Belt Section
B
Standards
ARPM
Reinforcing Cord Material
Polyester

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB118-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.