Shop DODGE INDUSTRIAL

RB185-5 BELT

  • Mfr # 143920

  • Zoro # G523498398


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Industry Number
143920
Standards
ARPM
Thickness
13/32 in
Material
Elastomer
Belt Series
Classical Banded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143920
Zoro #
G523498398
UPC #
782477097799
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Industry Number
143920
Standards
ARPM
Material
Elastomer
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Number of Ribs
5
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
B

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB185-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.