Shop DODGE INDUSTRIAL

RB315-12 BELT

  • Mfr # 143690

  • Zoro # G923492378


product price:  $2,519.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Material
Elastomer
Reinforcing Cord Material
Polyester
Industry Number
143690
Thickness
13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143690
Zoro #
G923492378
UPC #
782477095481
Country of Origin
Mexico

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Standards
ARPM
Material
Elastomer
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Industry Number
143690
Belt Series
Classical Banded
V-Belt Section
B
Number of Ribs
12
Temp. Range
-40 Degrees to 140 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB315-12 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.