Shop DODGE INDUSTRIAL

RB315-3 BELT

  • Mfr # 108775

  • Zoro # G423490508


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
V-Belt Section
B
Reinforcing Cord Material
Polyester
Standards
ARPM
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108775
Zoro #
G423490508
UPC #
782475074365
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Item
Banded V-Belt
Material
Elastomer
V-Belt Section
B
Reinforcing Cord Material
Polyester
Standards
ARPM
Industry Number
108775
Belt Series
Classical Banded
Number of Ribs
3
Temp. Range
-40 Degrees to 140 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB315-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.