Shop DODGE INDUSTRIAL

RB47-8 BELT

  • Mfr # 144131

  • Zoro # G023455563


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
8
Belt Series
Classical Banded
Top Width
21/32 in
Thickness
13/32 in
Industry Number
144131
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144131
Zoro #
G023455563
UPC #
782477099892
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Number of Ribs
8
Belt Series
Classical Banded
Item
Banded V-Belt
Industry Number
144131
Reinforcing Cord Material
Polyester
V-Belt Section
B
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB47-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.