Shop DODGE INDUSTRIAL
See all product information
RB51-8 BELT
Mfr # 144134
Zoro # G523476181
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Thickness
13/32 in
Reinforcing Cord Material
Polyester
Industry Number
144134
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144134
Zoro #
G523476181
UPC #
782477099922
Country of Origin
Mexico
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Industry Number
144134
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Belt Series
Classical Banded
Standards
ARPM
V-Belt Section
B
Number of Ribs
8
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB51-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.