Shop DODGE INDUSTRIAL
See all product information
RB84-10 BELT
Mfr # 143606
Zoro # G523450396
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Thickness
13/32 in
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143606
Zoro #
G523450396
UPC #
782477094651
Country of Origin
Mexico
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Standards
ARPM
Number of Ribs
10
V-Belt Section
B
Industry Number
143606
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB84-10 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.