Shop DODGE INDUSTRIAL
See all product information
Create Account
RB97-10 BELT
Mfr # 143613
Zoro # G323453924
product price:Â $648.99
/ea
Free Shipping & Returns
Key Features
Industry Number
143613
Material
Elastomer
Belt Series
Classical Banded
Number of Ribs
10
Temp. Range
-40 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143613
- Zoro #
- G323453924
- UPC #
- 782477094712
- Country of Origin
- Mexico
Dimensions
- Thickness
- 13/32 in
- Top Width
- 21/32 in
Details
- Industry Number
- 143613
- Material
- Elastomer
- Belt Series
- Classical Banded
- Number of Ribs
- 10
- Temp. Range
- -40 Degrees to 140 Degrees F
- Item
- Banded V-Belt
- V-Belt Section
- B
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB97-10 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.