Shop DODGE INDUSTRIAL
See all product information
BB96 BELT
Mfr # 144239
Zoro # G123443347
product price:Â $95.99
/eaKey Features
V-Belt Section
BB
Industry Number
144239
Material
Elastomer
Top Width
21/32 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144239
Zoro #
G123443347
UPC #
782477100970
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
17/32 in
Details
V-Belt Section
BB
Industry Number
144239
Material
Elastomer
Standards
ARPM
Reinforcing Cord Material
Polyester
Number of Ribs
1
Item
Double V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Double V
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; BB96 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.